Shop All Power Conditioners
Tripp Lite
Tripp Lite 1200W Line Conditioner w/ Isobar Protection, 4 Outlets, 120V
Mfr # LC1200
Zoro # G405389264
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10A
- Input Voltage 120V
- Output Voltage 120V
- Output Watts 1,200 W
- Hardwired/Corded Corded
Product Information
- Brand Tripp Lite
- MFR # LC1200
- Zoro # G405389264
- UPC # 37332040022
- Country of Origin Unknown
- Category Power Conditioners
Details
Item | Power Conditioner |
Max. Amps | 10A |
Input Voltage | 120V |
Output Voltage | 120V |
Output Watts | 1,200 W |
Hardwired/Corded | Corded |
Number of Outlets | 4 |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- Tripp Lite Power System Protection