Shop All Monitor Mounts & Brackets
Tripp Lite
Swivel/Tilt Wall Mount for 13in. to 27in. TVs/Monitors, up to 33 lbs
Mfr # DWM1327SE
Zoro # G708998477
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.13"
- Width 9.5"
- Mounting Full-Motion Wall Mount
- Material Aluminum; Steel
- Weight Capacity 33 lb
Product Information
- Brand Tripp Lite
- MFR # DWM1327SE
- Zoro # G708998477
- UPC # 37332183514
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 11.13" |
Width | 9.5" |
Depth | 2.88" |
Details
Mounting | Full-Motion Wall Mount |
Material | Aluminum; Steel |
Weight Capacity | 33 lb |
Color | Black |
Monitor Capacity | 13" to 27" |
Includes | Mounting Hardware |
Hardware Type | Wall Bracket |
Max. Tilt | +15/-10 Degrees |
VESA Mount Standard | VESA MIS-D |
Description
For flat panel displays and monitors. Increases available desk and table space in office workstation applications. Convenient one touch display adjustment provides easy view optimization and improved ergonomics. All metal frame withstands the stress of repeated adjustments and use in common areas. Includes mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPULOCKS Secure Keyboard Tray (Wllmnt) (UKBTRAYB)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- KELLYREST Underdesk Keyboard Drawer, Mse Platform-Gray (KCS39180)
- TRIPP LITE Monitor Riser, Universal, 15-3/5"Wx11-1/4"Dx5-1/4"H, Black (TRPMR1612)
- TRIPP LITE Single-Display Monitor Stand - Height Adjustable, 17 To 27 Monitors (DDV1727S)
- TRIPP LITE Dual-Display Monitor Arm W/ Desk Clamp Height Adjustable 17-27In (DDR1727DC)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 700 SERIES RIGHTSIDE ASSIST ARM (ATEATTC-RHA-FPD)
- AIDATA Extra Wide Professional Monitor/Printer Stand (PC-1002G)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- Tripp Lite Monitor Mounts & Brackets