Shop All Power Strips
Tripp Lite
Surge Suppressor, 6 Outlets, Metal Case,
Mfr # DG115-SI
Zoro # G0572507
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlets 6
- Amps 15A
- Voltage 120VAC
- Color Light Gray
Product Information
- Brand Tripp Lite
- MFR # DG115-SI
- Zoro # G0572507
- UPC # 037332101150
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Height | 1 1/2 in |
Depth | 1.5" |
Length | 12 1/2 in |
Width | 2 1/2 in |
Length (Straight Wireway) | 12 1/2 in |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.500 x 2.500 x 12.250 |
Input Cord Length (ft.) | 6 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 6 ft, Rated Joules 2,100, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 12 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- TRIPP LITE Surge, 7Outlt, 12 ft., Black (TRP712B)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, Black (TRPSUPER7B)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- Tripp Lite Power Strips