Shop All Power Strips
Tripp Lite
Surge Protector Strip, 8 Outlet, Gray
Mfr # TLP808
Zoro # G4584097
original price:
$39.39
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 120VAC
- Color Gray
- Cord Length 2.44m
- Number of Conductors 3
Product Information
- Brand Tripp Lite
- MFR # TLP808
- Zoro # G4584097
- UPC # 037332097439
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.44m |
Wire Size | 14 AWG |
Length | 9 1/2 in |
Width | 4 7/8 in |
Depth | 1-33/64" |
Cord Length - Ext. Cords and Outlet Strips | 8 ft. |
Height | 1 1/2 in |
Length (Straight Wireway) | 9 35/64 in |
Power Cord/Cable Length | 8 ft |
Unit Dimensions (hwd / in.) | 4.860 x 9.550 x 1.510 |
Input Cord Length (ft.) | 8 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color Gray, Cord Length 8 ft, Communication Port None, Rated Joules 1,440, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF6-3/10)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- TRIPP LITE Suppressor, Surge (6SP)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- Tripp Lite Extension Cords & Power Strips