Shop All Power Strips
Tripp Lite
Surge Protector Strip, 7 Outlet, White
Mfr # TLP74R
Zoro # G4632415
original price:
$22.59
7% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120V AC
- Color White
- Cord Length 4 ft
- Number of Conductors 3
Product Information
- Brand Tripp Lite
- MFR # TLP74R
- Zoro # G4632415
- UPC # 037332155658
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft |
Wire Size | 14 AWG |
Width | 2 3/8 in |
Depth | 1-21/64" |
Length | 12 3/8 in |
Cord Length - Ext. Cords and Outlet Strips | 4 ft. |
Height | 1 3/8 in |
Length (Straight Wireway) | 12 13/32 in |
Power Cord/Cable Length | 4 ft |
Input Cord Length (ft.) | 4 |
Unit Dimensions (hwd / in.) | 1.330 x 2.040 x 12.400 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color White, Cord Length 4 ft, Communication Port None, Rated Joules 540, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 12 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- TRIPP LITE PDU, Basic, 3.3kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20HVL6)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE PDU, Metered, 1.4kW, 120V, 13 5-15R, 1U (PDUMH15-RA)
- TRIPP LITE PDU, Metered, 1.9kW, 120V, 36 5-15/20R, 0U (PDUMV20-72)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-20T)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- Tripp Lite Power Strips