Shop All Power Strips
Tripp Lite
Surge Protector Strip, 6 Outlet, Gray
Mfr # TLP606TAA
Zoro # G0480137
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 120VAC
- Color White
- Cord Length 6 ft.
Product Information
- Brand Tripp Lite
- MFR # TLP606TAA
- Zoro # G0480137
- UPC # 037332159250
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 10 3/4 in |
Width | 1 7/8 in |
Depth | 1-17/64" |
Height | 1 1/4 in |
Length (Straight Wireway) | 10 51/64 in |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 6 ft, Rated Joules 790, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- TRIPP LITE Tripp Lite PDU1230 Power Distribution Unit 19" 1U L6-30P In 208/240V 15ft Cord (PDU1230)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- PYRAMID Power Supply, PVCT150U (PVCT150U)
- Tripp Lite Power Strips