Shop All Power Strips
Tripp Lite
Surge Protector Strip, 6 Outlet, Gray
Mfr # SPS606HGRA
Zoro # G4389761
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color White
- Cord Length 1.83m
- Number of Conductors 3
Product Information
- Brand Tripp Lite
- MFR # SPS606HGRA
- Zoro # G4389761
- UPC # 037332167088
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Wire Size | 14 AWG |
Depth | 1-1/2" |
Length | 13 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 2 1/2 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 13 3/4 in |
Power Cord/Cable Length | 6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 6 ft, Communication Port None, Rated Joules 1,050, Application Hospital and Medical Facility, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- TRIPP LITE PDU, Metered, 2.9kW, 120V, 12 5-15/20R, 1U (PDUMH30)
- TRIPP LITE Surge, 6ft cord, 8 outlet, 1050J, 24" (SS240806)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- Tripp Lite Extension Cords & Power Strips