Shop All Power Strips
Tripp Lite
Surge Protector Strip, 6 Outlet, Black
Mfr # TLP606DMUSB
Zoro # G6220243
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Number of Conductors 3
Product Information
- Brand Tripp Lite
- MFR # TLP606DMUSB
- Zoro # G6220243
- UPC # 037332180292
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Wire Size | 14 AWG |
Length | 13 5/8 in |
Depth | 2-7/8" |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 2 7/8 in |
Height | 2 7/8 in |
Length (Straight Wireway) | 13 39/64 in |
Power Cord/Cable Length | 6 ft |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 2.890 x 13.600 x 2.870 |
Description
Datacom Surge Protector, Total Number of Outlets 6, Color Black, Cord Length 6 ft, Communication Port None, Rated Joules 2,100, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Conductors 3, Voltage 120V AC, Length 13 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, LHL Series, White (LHL-IRS1-G-WH)
- RITTAL Polycarbonate Enclosure, 10 in H, 10 in W, 4.40 in D, NEAM 4X, Screw On (9521000)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Steel (MPLS)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- TRIPP LITE Tripp Lite Rack Mount Power Strip W/Locking Plug, 12 Outlets, 20A, 15' Cord (RS-1215-20T)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- Tripp Lite Power Strips