Shop All Power Strips
Tripp Lite
Surge, 7Outlt, 12 ft., Black
Mfr # TRP712B
Zoro # G5785678
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120V AC
- Color Black
- Cord Length 12 ft
- Power Indicator Yes
Product Information
- Brand Tripp Lite
- MFR # TRP712B
- Zoro # G5785678
- UPC # 037332138309
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 ft |
Height | 1.5" |
Depth | 11.25" |
Width | 2.1" |
Length | 12 ft |
Description
Surge,7Outlt,12 ft.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- THE BEST CONNECTION Fuse Holder, 14A Amp Range, Wire Leads, Glass Fuse Type (JTT2526H)
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- TRIPP LITE PDU, Metered, 5/5.8kW, 6 C19, 24 C13, 0U (PDUMV30HV)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 25' Cord, White (TRPTLP725)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- Tripp Lite Power Strips