Shop All Power Strips
Tripp Lite
Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, TAA
Mfr # TLP606USBBTAA
Zoro # G5175436
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # TLP606USBBTAA
- Zoro # G5175436
- UPC # 037332183088
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.250 x 1.870 x 13.000 |
Input Cord Length (ft.) | 6 |
Description
Surge,6 Outlet,6ft cord,990J,2xUSB,TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- ABB S800 IO Digital Output Module, 3BSE008510R1 DO810 (3BSE008510R1 DO810)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (JA573699)
- Tripp Lite Power Strips