Shop All Power Strips
Tripp Lite
Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof
Mfr # AV2FP
Zoro # G5187631
original price:
$218.73
4% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Amps 12A
- Voltage 120VAC
- Color Black
- Cord Length 10 ft.
Product Information
- Brand Tripp Lite
- MFR # AV2FP
- Zoro # G5187631
- UPC # 037332125071
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Width | 4 1/2 in |
Height | 1 1/2 in |
Length | 9 1/4 in |
Length (Straight Wireway) | 9 1/4 in |
Input Cord Length (ft.) | 10 |
Unit Dimensions (hwd / in.) | 1.500 x 4.500 x 9.250 |
Description
Datacom Surge Protector, Total Number of Outlets 2, Color Black, Cord Length 10 ft, Communication Port (2) Coaxial, (2) RJ45 Network, Rated Joules 5,100, Application Commercial and Industrial, Housing Material Aluminum, Max. Amps 12 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 9 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- Tripp Lite Extension Cords & Power Strips