Shop All Cabinet Accessory
Tripp Lite
SmartRack Mounting Rail Kit, 23in wide
Mfr # SRVRTRAIL23
Zoro # G5176285
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 76 x 3 x 2.7 in
- Height 76 in
- Depth 2.7 in
- Width 3 in
Product Information
- Brand Tripp Lite
- MFR # SRVRTRAIL23
- Zoro # G5176285
- UPC # 037332154910
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 76 x 3 x 2.7 in |
Height | 76 in |
Depth | 2.7 in |
Width | 3 in |
Unit Dimensions (hwd / in.) | 76.000 x 3.000 x 2.700 |
Details
Item | SmartRack Mounting Rail Kit,23in wide |
Color | Black |
Weight | 38 lb |
Package Contents | 4 x Mounting Rails, Mounting Hardware, Owner's Manual |
Device Supported | Rack |
Compatibility | Tripp Lite SmartRack Series Premium Enclosure: SR42UBWD, SR42UBWDSP1, SR42UBWDTAA, SR42UBDPWD, SR42UBWDVRT |
Product Name | 23" Wide Mounting Rail Kit |
Product Color | Black |
Product Type | Mounting Rail Kit |
Package Includes | (4) Mounting Rails;Mounting Hardware;Owner's Manual |
Product Compliance | EIA/ECA-310-E |
Accessory Type | Cable Management Accessories |
Description
SmartRack Mounting Rail Kit,23in wide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- HUBBELL 30A Flanged Locking Receptacle 3P 3W 125/250VAC (HBL3335C)
- TRIPP LITE Wallmount Rack, 4U, Vertical, Switch (SRWF4U)
- TRIPP LITE Wallmount Rack, 6U, White, Acrylic (SRW6UWG)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Acrylic (SRW15USG)
- TRIPP LITE Wallmount Rack, 10U, Hinged (SRW10US)
- TRIPP LITE Wallmount Rack, 18U, Hinged, UPS depth (SRW18USDP)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- Tripp Lite Cabinet Accessory