Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Power Rating
|
500 VA
|
Mounting
|
Rack
|
Wattage
|
300 W
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
8 min/3 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
6
|
Hz
|
60 Hz
|
Special Features
|
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
|
Standards
|
Meets FCC Part 15 Category B (EMI), Tested to CSA (Canada), Tested to NOM (Mexico), UL1778 (USA)
|
Display Type
|
LED
|
Automatic Volts Regulation
|
Yes
|
NEMA Receptacle Configuration
|
5-15R
|
Footnotes
|
3,4,10,12
|
NEMA Plug Configuration
|
5-15p
|
Fax/Modem Line Protection
|
No
|
Input Current
|
10 A
|
Ports
|
DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
|
Phase
|
1
|
Transfer Time
|
4 to 6 msec
|
Includes
|
Cables for USB and DB9 Monitoring and EPO Switching, Mounting Hardware, PowerAlert Unattended Shutdown and UPS/Power Monitoring Software
|
Capacity - Batteries
|
500 VA/300 W
|
Battery Type
|
Sealed Lead Acid (SLA)
|
Housing Color
|
Black
|
Operating Temp. Range
|
122°F (50°C)
|
Input Connection
|
10 ft Cord with NEMA 5-15P Plug
|
AC Suppression Joule Rating
|
567
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
AC Mode BTU / Hr. (Full Load)
|
44
|
Individually Controllable Load Banks
|
Yes
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Grounding Lug
|
Back panel grounding lug
|
Input Circuit Breakers
|
15A
|
UPS Input Connection Type
|
5-15P
|
Output Volt Amp Capacity (VA)
|
500
|
Input Phase
|
Single-Phase
|
Included Mounting Accessory Description
|
Included mounting brackets provide front-rail installation in 2 or 4 post racks, plus upright tower configurations
|
DC System Voltage (VDC)
|
12
|
Undervoltage Correction
|
Input voltages between 90 and 105 are boosted by 14%
|
UPS Housing Material
|
Steel
|
Internal UPS Replacement Battery Cartridge
|
RBC62-1U
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
UPS Output Receptacles (Surge Suppression Only)
|
6 UPS outlets, 1 surge-only outlet
|
Battery Recharge Rate (Included Batteries)
|
Less than 16 hours from 10% to 90% (typical, full load discharge)
|
Frequency Compatibility
|
60 Hz
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
High Availability UPS Features
|
Hot swappable batteries
|
High Voltage Transfer to Battery Power (Setpoint)
|
140
|
Recommended Electrical Service
|
15A 120V
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Audible Noise
|
45 dBA maximum, front side 1m
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico)
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount; 4 post 19 inch rackmount; Tower
|
Low Voltage Transfer to Battery Power (Setpoint)
|
90
|
Rated input current (Maximum Load)
|
12A (Maximum input with 300W UPS and 1140W surge-only loads)
|
AC Mode Efficiency Rating (100% Load)
|
0.96
|
Audible Alarm
|
Audible alarm indicates power-failure, overload and low-battery conditions
|
Primary Form Factor
|
Rackmount
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 90
|
Communications Cable
|
USB and DB9 cabling included
|
Output Watt Capacity (Watts)
|
300
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
|
Expandable Runtime
|
No
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Network UPS Tools Compatibility
|
NUT compatible. See full list of compatible Tripp Lite products at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Battery Access
|
Battery access door
|
Output Receptacles
|
(6) 5-15R
|
Relative Humidity
|
0 to 95%, non-condensing
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Output Voltage Regulation (Line Mode)
|
-15%, +13%
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Load Management Receptacles
|
One switchable single-outlet 5-15R load bank
|
AC Suppression Response Time
|
Instantaneous
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Serial Port
|
Yes
|
Emergency Power OFF
|
Yes
|
Surge Energy Rating
|
480 J
|
Product Line
|
SmartPro
|
USB
|
Yes
|
Maximum Operating Temperature
|
122°F (50°C)
|
Network Management
|
SNMP Manageable
|
Status Indicators
|
5 front panel LEDs - Green POWER LED, 3 color BATTERY CHARGE LED, 3 color OUTPUT LOAD LEVEL LED, red BATTERY WARNING LED.
|
Receptacle Detail
|
6 x NEMA 5-15R
|
Hot Swappable
|
Yes
|
Waveform Type
|
Pulse-width Modulated Sine Wave
|
Product Color
|
Black
|
Battery Chemistry
|
Lead Acid
|
Typical Battery Recharge Time
|
4 Hour
|
Form Factor
|
Rack/Tower
|
Software Included
|
PowerAlert Software
|
Plug/Connector Type
|
NEMA 5-15P
|
Load Capacity
|
500 VA/300 W
|
Package Contents
|
SMART500RT1U UPS System, Mounting hardware, Cabling for USB & DB9 monitoring and EPO switching, PowerAlert unattended shutdown and UPS/Power monitoring software, Warranty information and instruction manual
|
Product Name
|
SmartPro 500VA Rack/Tower UPS
|
Alarm
|
Low Battery, Overload, UPS Fault, On Battery
|
Total Number of Expansion Slots
|
4
|
UPS Applications
|
High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Operating Elevation (ft.)
|
6561 ft. (2000 m) above sea level
|
Frequency Compatibility Details
|
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
|
Output Capacity Details
|
4.2A @ 120V. (LINE MODE) 120% @ 5 minutes; (BATTERY MODE) 120% @ 5 seconds
|
Output Capacity (Watts)
|
300
|
Package Includes
|
SMART500RT1U 500VA 300W 120V Line-Interactive UPS;USB cable;DB9 cable;EPO cable;Rack-mounting hardware;Owner's manual
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.97
|
Product Compliance
|
ENERGY STAR Qualified
|
Power Factor
|
0.6
|
Grounding Details
|
Back panel grounding lug
|
Output Capacity (VA)
|
500
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|