Shop All Voice & Data Patch Cords
Tripp Lite
Serial over Cat5/6 Extender, Up to 3280ft
Mfr # B165-101
Zoro # G5195191
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord DB9 (Female); RJ45 (Female); DB9 (Female); RJ45 (Female); Serial (RS232)
- Number of Ports 1
- Jacket Color Black
- Color Black
- Additional Information Extends Serial Device to Over 1,000m, RJ-45 Female, 9-Pin DB-9 Female
Product Information
- Brand Tripp Lite
- MFR # B165-101
- Zoro # G5195191
- UPC # 037332155474
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Connector Type - Patch Cord | DB9 (Female); RJ45 (Female); DB9 (Female); RJ45 (Female); Serial (RS232) |
Number of Ports | 1 |
Jacket Color | Black |
Item | Serial over Cat5/6 Extender,Up to 3280ft |
Color | Black |
Additional Information | Extends Serial Device to Over 1,000m, RJ-45 Female, 9-Pin DB-9 Female |
TAA Compliant | Yes |
Network (RJ-45) | Yes |
Maximum Extended Range | 3280.84 ft |
Product Name | B165-101 Serial Extender |
Package Contents | B165-101 Serial Extender, 2 x External Power Supplies, Owner's Manual |
Product Type | Serial Extender |
Side B - Connector 2 | RJ45 (FEMALE) |
IR Remote Extension Support | No |
Maximum Signal Range (ft) | 3280 |
Side A - Connector 2 | RJ45 (FEMALE) |
Package Includes | B165-101 Local Transmitter Unit;B165-101 Remote Receiver Unit;2 External Power Supplies with NEMA 1-15P Plug (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A);Owner's Manual |
Product Compliance | Trade Agreements Act (TAA) |
Power Over Cable (PoC) Support | No |
AC Adapter | (x2) Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A |
Side B - Connector 1 | DB9 (FEMALE) |
RS-232 Serial Extension Support | Yes |
Side A - Connector 1 | DB9 (FEMALE) |
Description
Serial over Cat5/6 Extender,Up to 3280ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA7)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-RA)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- Tripp Lite Voice & Data Patch Cords