Shop All Stereo & Optical Audio Cables
Tripp Lite
Serial ATA Cable, 15 Pin, Y Split, M/F, 6"
Mfr # P947-06N-2P15
Zoro # G5193091
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Cable Type ATA
- Color Black; Red; Yellow
- Connector Type Male to Female
- Number of Cables 2
Product Information
- Brand Tripp Lite
- MFR # P947-06N-2P15
- Zoro # G5193091
- UPC # 037332185327
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6" |
Cord Length | 6" |
Details
Cable Type | ATA |
Color | Black; Red; Yellow |
Connector Type | Male to Female |
Number of Cables | 2 |
Standards | RoHS Compliant |
Item | Serial ATA Cable,15 Pin,Y Split,M/F,6" |
Product Type | Splitter Cord |
Description
Serial ATA Cable,15 Pin,Y Split,M/F,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- Tripp Lite Stereo & Optical Audio Cables