Shop All Power Strips
Tripp Lite
Safety Surge Protector Strip 120V 6 Outlet Metal 9ft Cord OSHA
Mfr # TLM609SA
Zoro # G6772554
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black/Yellow
- Cord Length 2.74m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # TLM609SA
- Zoro # G6772554
- UPC # 037332140173
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.74m |
Details
Item | Industrial Safety Surge Protector |
Number of Outlets | 6 |
Voltage | 120VAC |
Color | Black/Yellow |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Keyhole |
Housing Material | Metal |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Frequency | 60 Hz |
Description
Safety Surge Protector Strip 120V 6 Outl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- HAMMOND MFG. Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- TRIPP LITE Tripp Lite Power Strip, 16 Outlets, 15A, 15' Cord (PS4816)
- TRIPP LITE PDU, 15A, 8 Outlet, 12 ft, Black (PDUMH15AT)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- Tripp Lite Extension Cords & Power Strips