Shop All Voice & Data Patch Cords
Tripp Lite
RJ45 Plug, Cat5e, 4-pair Conductor, 10pack
Mfr # N030-010
Zoro # G5185601
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Connector Type RJ-45 Network - Male
- Product Type Network Connector
- Compatibility Tripp Lite N022-01K-GY Cat.5e Cable, Tripp Lite Zero-Skew Cable, Tripp Lite P524-01K UTP Patch Cable
Product Information
- Brand Tripp Lite
- MFR # N030-010
- Zoro # G5185601
- UPC # 037332147578
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Item | RJ45 Plug,Cat5e,4-pair Conductor,10pack |
Connector Type | RJ-45 Network - Male |
Product Type | Network Connector |
Compatibility | Tripp Lite N022-01K-GY Cat.5e Cable, Tripp Lite Zero-Skew Cable, Tripp Lite P524-01K UTP Patch Cable |
TAA Compliant | Yes |
Product Name | N030-010 RJ-45 Plug |
Connector Details | RJ-45 Network Male |
Additional Information | 50 Micron Gold Contacts |
Product Compliance | Trade Agreements Act (TAA) |
Package Includes | 10-Pack of RJ45 Modular plugs for use on Solid Conductor Cat5e cable, N022-01K-GY or Zero-Skew cable P524-01K (can be used for Stranded wire as well). Contacts are 50-micron Gold for optimum signal transmission. For stranded conductor Cat5e RJ45s, see N031-050. |
Side A - Connector 1 | RJ45 (MALE) |
Technology | Cat5/5e |
Side B - Connector 1 | RJ45 (MALE) |
Description
RJ45 Plug,Cat5e,4-pair Conductor,10pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BJA Series 15A, 1 Pole, 347/600V AC, B Curve (BJA160151)
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- TRIPP LITE Patch Cable, CAT5e, 25ft, Blue (TRPN002025BL)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- Tripp Lite Voice & Data Patch Cords