Shop All Test Equipment
Tripp Lite
RJ11 Modular In-Line Coupler, F/F
Mfr # P420-001
Zoro # G5411281
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-11 Phone - Female
- Color White
- Side A - Connector 1 RJ11 (FEMALE)
- Side B - Connector 1 RJ11 (FEMALE)
- Technology Modem
Product Information
- Brand Tripp Lite
- MFR # P420-001
- Zoro # G5411281
- UPC # 037332012289
- Country of Origin China
- Category Test Equipment
Details
Item | RJ11 Modular In-Line Coupler,F/F |
Connector Type | RJ-11 Phone - Female |
Color | White |
Side A - Connector 1 | RJ11 (FEMALE) |
Side B - Connector 1 | RJ11 (FEMALE) |
Technology | Modem |
Product Type | Phone Connector |
Connector Plating | Gold |
Additional Information | Straight through configuration, Superior molded cables with foil-shielding for maximum EMI/RFI protection |
TAA Compliant | Yes |
Product Color | White |
Product Name | RJ11 Straight Through Modular In-Line Coupler (F/F) |
Connector Details | 1 x RJ-11 Phone - Female |
Package Includes | Straight-Through Modular Coupler RJ11F/RJ11F |
Description
RJ11 Modular In-Line Coupler,F/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- SOUTHWIRE Tone Generator/Probe Kit, w/Pair Tracing (58746640)
- SWE-TECH 3C GIGAtest-E Wire Mapping Cable Tester, Tests Cat5e, Cat6, Cat6a for Cabling Faults (FWT31X8-05500)
- HARTING Removal Tool Han E (09990000319)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- Tripp Lite Test Equipment