Shop All USB Cables
Tripp Lite
Reversible USB Extension Cable, Blck, 1 ft
Mfr # UR024-001
Zoro # G6163333
original price:
$5.05
15% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Female
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards CE, RoHS, UKCA
Product Information
- Brand Tripp Lite
- MFR # UR024-001
- Zoro # G6163333
- UPC # 037332179487
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1 ft |
Overall Length | 12 in |
Details
Item | Extension USB Cable |
Connector Type | A Male to A Female |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Shielding | Yes |
Product Type | Extension USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Extension USB Cable, USB Specification 2.0, 1 ft, Color Black, Connector Type A Male to A Female, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ingenico Move 5000 Battery (MOVE 5000)
- RITRON Repl Battery Pack, Lithium Ion, For Ritron (BP-PT18-L)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- TP-LINK AX3000 WHOLE HOME MESH WIFI 6 (DECO-X50-ISP)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/M, 3ft (U428-003)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- Tripp Lite USB Cables