Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR020-006
Zoro # G6071371
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Standards CE, RoHS, UKCA
Product Information
- Brand Tripp Lite
- MFR # UR020-006
- Zoro # G6071371
- UPC # 037332179395
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Reversible USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Product Type | Reversible USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Reversible USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to A Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- SOLAR Solar SOL4502 2.5A 6-12 V Battery Maintainer (SOL4502)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- ILC Replacement for Norelco 138-10336 (138-10336 NORELCO)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 3ft (U326-003-BK)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to B M/M, 6 ft, Black (UR022-006)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, White (U236-000-GBW)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, White (U336-000-GBW)
- ENET Usb 3.0 Adapter To Rj45 Lan Network (AD-USB3-GRJ45)
- Tripp Lite USB Cables