Shop All Power Conditioners
Tripp Lite
Replacement for Tripp Lite Lcr2400
Mfr # LCR2400 TRIPP LITE
Zoro # G203450050
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20A
- Input Voltage 120V
- Output Voltage 120V
- Output Watts 2,400 W
- Hardwired/Corded Corded
Product Information
- Brand Tripp Lite
- MFR # LCR2400 TRIPP LITE
- Zoro # G203450050
- Country of Origin China
- Category Power Conditioners
Details
Item | Power Conditioner |
Max. Amps | 20A |
Input Voltage | 120V |
Output Voltage | 120V |
Output Watts | 2,400 W |
Hardwired/Corded | Corded |
Number of Outlets | 14 |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Description
Replacement for Tripp Lite Lcr2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- FLUKE Alligator Clip Suregrip Large (1610159)
- MELTRIC 31-14173-K07-843 RECEPTACLE PADLOCK PAWL (31-14173-K07-843)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- TRIPP LITE TRIPP LITE Lite Line Conditioner 600 Watt AC 120 V LS606M (LS606M)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- Tripp Lite Power Conditioners