Shop All Cooling Racks
Tripp Lite
Rack Sliding Shelf, 50lb capacity, 28.3"
Mfr # SRSHELF4PSL
Zoro # G5410627
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.8"
- Depth 29.5"
- Width 19"
- Maximum Device Depth (in.) 45.8
Product Information
- Brand Tripp Lite
- MFR # SRSHELF4PSL
- Zoro # G5410627
- UPC # 037332144171
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 1.8" |
Depth | 29.5" |
Width | 19" |
Maximum Device Depth (in.) | 45.8 |
Minimum Device Depth (in.) | 28.3 |
Unit Dimensions (hwd / in.) | 1.750 x 19.000 x 29.500 |
Details
Item | Rack Sliding Shelf,50lb capacity,28.3" |
Color | Black |
Product Line | SmartRack |
Maximum Weight Capacity | 50 lb |
Product Material | Cold-rolled Steel (CRS) |
Product Color | Black |
Product Name | SmartRack SRSHELF4PSL Rack Shelf |
Product Compliance | EIA/ECA-310-E |
Package Includes | Shelf;Mounting hardware |
Accessory Type | Rack Shelves |
Mobile/Stationary | Mobile |
Load Capacity | 50 lb |
Description
Rack Sliding Shelf,50lb capacity,28.3 In., Product Type Rack Sliding Shelf,50lb capacity,28.3 In., Load Capacity 50 lb, Mobile/Stationary Mobile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- TRIPP LITE Rack Square Hole, 50 12-24screws, washers (SRCAGENUTS1224)
- TRIPP LITE Rack Magnetic Door Switch Kit, Front, Rear (SRSWITCH)
- TRIPP LITE Rack Shelf, Heavy Duty, 2U, 250 lb, 26" (SRSHELF4PHD)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- TRIPP LITE Rack Fan Tray, 3 120V, 210 CFM 5-15P, 1U (SRFAN1U)
- TRIPP LITE Rack Door Handle, Combo Lock, 2 pack, (SRCOMBO)
- TRIPP LITE WM Rack, 10U, Hinged, Low Profile, Acrylic (SRW10USG)
- Tripp Lite Cooling Racks