Shop All Cooling Racks
Tripp Lite
Rack Fixed Shelf, 2U, 60 lb capacity, 18"
Mfr # SRSHELF2P
Zoro # G5410697
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Depth 18"
- Width 19"
- Product Material Cold-rolled Steel (CRS)
- Application/Usage Monitor
Product Information
- Brand Tripp Lite
- MFR # SRSHELF2P
- Zoro # G5410697
- UPC # 037332144614
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 3.5" |
Depth | 18" |
Width | 19" |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 3.500 x 19.000 x 18.000 |
Details
Item | Rack Fixed Shelf,2U,60 lb capacity,18" |
Product Material | Cold-rolled Steel (CRS) |
Application/Usage | Monitor |
Package Contents | SmartRack Rack Shelf, Mounting Hardware |
Rack Post Quantity | 4 |
Product Name | SmartRack Rack Shelf |
Product Line | SmartRack |
Maximum Weight Capacity | 59.97 lb |
Product Color | Black |
Package Includes | Shelf and mounting hardware |
Accessory Type | Rack Shelves |
Product Compliance | EIA/ECA-310-E |
Description
Rack Fixed Shelf,2U,60 lb capacity,18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- HUBBELL Angle Adapter And Back Box, 30 Amp (AB203055)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- TRIPP LITE Rack, 58U, Heavy Duty, 4-Post Open Frame (SR4POST48HD)
- TRIPP LITE Rack Sliding Shelf, 50lb capacity, 28.3" (SRSHELF4PSL)
- TRIPP LITE Rack Door Handle, Combo Lock, 2 pack, (SRCOMBO)
- TRIPP LITE Rack Shelf, Heavy Duty, 2U, 250 lb, 26" (SRSHELF4PHD)
- TRIPP LITE Rack Fan Tray, 3 120V, 210 CFM 5-15P, 1U (SRFAN1U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Tripp Lite Cooling Racks