Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure Cabinet, 42U, SRCABLEVRT3
Mfr # SR42UBWDVRT
Zoro # G5176705
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,656.99
Free 30-Day Returns
Key Features
- Height 78.5"
- Width 29.5"
- Depth 43"
- Color Black
- Extra Wide Yes
Product Information
- Brand Tripp Lite
- MFR # SR42UBWDVRT
- Zoro # G5176705
- UPC # 037332175380
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 78.5" |
Width | 29.5" |
Depth | 43" |
Rack Height | 42U |
Minimum Device Depth (in.) | 4 |
Maximum Device Depth (in.) | 37 |
Rack Depth | Standard |
Factory Preset Rack Depth (in.) | 21.75 |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 79.500 x 29.630 x 43.000 |
Description
Rack Enclosure Cabinet,42U,SRCABLEVRT3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 0.89"W, 2W (XPSUS12AP)
- TRIPP LITE Rack Enclosure Cabinet, 12U, Mid-Depth (SR12UB)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure Cabinet, 45U, Doors, Sides (SR45UB)
- TRIPP LITE Blanking Panel Kit, 19", 4 Pieces (SRXUPANEL)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- Tripp Lite Voice & Data Communication Cabinets