Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure Cabinet, 18U, Mid-Depth
Mfr # SR18UB
Zoro # G5176949
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35.6"
- Width 23.6"
- Depth 33.5"
- Color Black
- Grounding Lug Front and Back door frames
Product Information
- Brand Tripp Lite
- MFR # SR18UB
- Zoro # G5176949
- UPC # 037332178039
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 35.6" |
Width | 23.6" |
Depth | 33.5" |
Rack Height | 18U |
Maximum Device Depth (in.) | 32.5 |
Rack Depth | Mid |
Minimum Device Depth (in.) | 3 |
Factory Preset Rack Depth (in.) | 28.31 |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 35.600 x 23.620 x 33.500 |
Description
Rack Enclosure Cabinet,18U,Mid-Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- LEGRAND Cable Connectors/Terminators, DIGITAL AUDIO ZONE EXPANSION M (AU7004)
- HYDAC ENS 3118-5-0205-400-K Temp / Level Switch (ENS 3118-5-0205-400-K)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft (SRCABLERINGVRT)
- TRIPP LITE Rack Enclosure, 12U, 4-Post, Open Frame (SR12UBEXPNDKD)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- Tripp Lite Voice & Data Communication Cabinets