Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 12U, 4-Post, Open Frame
Mfr # SR12UBEXPNDKD
Zoro # G5176976
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.6"
- Width 20.4"
- Depth 35.9"
- Color Black
- Weight Capacity - Stationary (lbs.) 1000
Product Information
- Brand Tripp Lite
- MFR # SR12UBEXPNDKD
- Zoro # G5176976
- UPC # 037332188472
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 25.6" |
Width | 20.4" |
Depth | 35.9" |
Rack Height | 12U |
Rack Depth | Standard |
Minimum Device Depth (in.) | 24 |
Maximum Device Depth (in.) | 36 |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 25.600 x 20.370 x 35.940 |
Description
Rack Enclosure,12U,4-Post,Open Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft (SRCABLERINGVRT)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Rack Enclosure, 45U, Shallow, Doors, Sides (SR45UBSD)
- TRIPP LITE Rack Enclosure Cabinet, 45U, Doors, Sides (SR45UB)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- Tripp Lite Voice & Data Communication Cabinets