Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black
Mfr # TLP74RB
Zoro # G4072440
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7 AC
- Color Black
- Cord Length 4 ft
- Modes of Protection Power
- Housing Material Plastic
Product Information
- Brand Tripp Lite
- MFR # TLP74RB
- Zoro # G4072440
- UPC # 37332155665
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft |
Width | 1.33" |
Depth | 12.4" |
Length | 4 ft |
Height | 1.33" |
Input Cord Length (ft.) | 4 |
Power Cord/Cable Length | 4 ft |
Unit Dimensions (hwd / in.) | 1.330 x 2.040 x 12.400 |
Description
Tripp Lite Protect It! Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 1255A 110240Vac, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HILTI Heavy Duty Channel System Connector Conduit Fitting, 2PK (MIC-C90-DH)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- TRIPP LITE Tripp Lite PDUMH15ATNET Digital Power Distribution Unit PDU 8 NEMA 5-15R 15A & Web Card (PDUMH15ATNET)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- Tripp Lite Power Strips