Shop All Power Strips
Tripp Lite
Protect It 7-Outlet Basic Protection Surge Protector with 7 ft. Cord
Mfr # SUPER7
Zoro # G9513671
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Right-Angle Plug Yes
- Voltage Compatibility (VAC) 120
- UL1449 3rd Edition (AC Suppression) UL1449 3RD EDITION
- Diagnostic LED Details Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
Product Information
- Brand Tripp Lite
- MFR # SUPER7
- Zoro # G9513671
- UPC # 37332095282
- Country of Origin China
- Category Power Strips
Dimensions
Input Cord Length (ft.) | 7 |
Unit Dimensions (hwd / in.) | 1.540 x 2.720 x 10.300 |
Description
The Protect It! SUPER7 Surge Suppressor from Tripp Lite has 7 outlets, a 7 ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2,160 joules to handle the strongest surges. $75,000 Ultimate Lifetime Insurance (USA and Canada Only).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 2A, 600V AC, Non-Indicating (DFJ-2)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE PDU, 30A, 38 Outlet, 10 ft, Black (PDUV30HV)
- TRIPP LITE PDU, Metered, Surge, 14 5-15R, 3840 J, 1U (PDUMH15-ISO)
- TRIPP LITE PDU, Metered, 5/5.8kW, 6 C19, 24 C13, 0U (PDUMV30HV)
- TRIPP LITE PDU, Metered, 2.9kW, 120V, 12 5-15/20R, 1U (PDUMH30)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- Tripp Lite Power Strips