Shop All Generator & Power Inverter Accessories
Tripp Lite
PowerVerter Inverter Remote Control Module
Mfr # APSRM4
Zoro # G3492727
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2.25 in
- For Use With Tripp Lite PowerVerter Inverters, Tripp Lite PowerVerter Inverters/Chargers
- Includes Faceplate, LED Labels, Master Override Cord, 25 ft, Remote Control Cord, 50 ft
- Height (In.) 1.25 in
- Width (In.) 4 in
Product Information
- Brand Tripp Lite
- MFR # APSRM4
- Zoro # G3492727
- UPC # 037332122353
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Depth (In.) | 2.25 in |
Height (In.) | 1.25 in |
Width (In.) | 4 in |
Depth | 1-1/4 in |
Width | 4" |
Height | 2-1/4" |
Overall Width | 4.02 in |
Overall Height | 1 1/4 in |
Overall Depth | 2 1/4 in |
Unit Dimensions (hwd / in.) | 1.250 x 4.000 x 2.250 |
Details
Item | Remote Control |
For Use With | Tripp Lite PowerVerter Inverters, Tripp Lite PowerVerter Inverters/Chargers |
Includes | Faceplate, LED Labels, Master Override Cord, 25 ft, Remote Control Cord, 50 ft |
Material | Metal |
Case Material | Metal |
Package Contents | APSRM4 Remote Control Module, Face Plate, 50-ft. Remote Control Cord, 25-ft. Master Override Cord, LED labels and Instruction Manual with Warranty Information |
Product Name | APSRM4 Remote Control Module |
Compatibility | Tripp Lite: PowerVerter Inverters (PV series), Inverter/Chargers (RV, APS and EMS series) |
Product Type | Inverter/Charger Remote Control Module |
Product Material | Metal |
Front Panel LEDs | Battery Charge and Operational LEDs. |
Material of Construction | Metal |
Package Includes | APSRM4 Remote Control Module;Faceplate;Remote control cord, 50-ft. (15.24 m);Master override cord, 25-ft. (7.62 m);LED labels;Owner's manual |
Switches | Remote Control Switch. |
Description
Remote Control Module, For Use With Tripp Lite PowerVerter Inverters, Tripp Lite PowerVerter Inverters/Chargers, Material Metal, Overall Height 1 1/4 in, Overall Width 4.02 in, Overall Depth 2 1/4 in, Includes Faceplate, LED Labels, Master Override Cord, 25 ft, Remote Control Cord, 50 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- CONNECTICUT ELECTRIC Rv Power Outlet 120V, 30A (CESMPS13HR)
- CONNTEK Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4 (20611)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- CONNECTICUT ELECTRIC 50A 10 Circuit G2 Manual Transfer Switch (EGS1012KG2)
- CHAMPION POWER EQUIPMENT Storm Cover, Use with Champion 2000-3500 Watt Inverter Generators (100603)
- Tripp Lite Generator & Power Inverter Accessories