Shop All Power Strips
Tripp Lite
Power Strip, 7-Outlet, Black, 25ft cord
Mfr # PS725B
Zoro # G5177536
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Black
- Cord Length 7.62m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # PS725B
- Zoro # G5177536
- UPC # 037332190567
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7.62m |
Width | 2.1" |
Depth | 11.7" |
Height | 1.5" |
Input Cord Length (ft.) | 25 |
Unit Dimensions (hwd / in.) | 1.480 x 2.050 x 11.690 |
Description
Power Strip,7-Outlet,Black,25ft cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- Tripp Lite Power Strips