Shop All Power Strips
Tripp Lite
Power Strip, 6-Outlet, 5-15P, 15ft cord
Mfr # PS615
Zoro # G5177597
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 4.57m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # PS615
- Zoro # G5177597
- UPC # 037332175557
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Depth | 1.2" |
Height | 10.8" |
Width | 1.9" |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Input Cord Length (ft.) | 15 |
Description
Power Strip,6-Outlet,5-15P,15ft cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/2" (MBN1.50SV)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- PARKER POSITION SENSING 10-30V-DC OTHER SWITCH (P8S-GPFLX)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- TRIPP LITE Power Strip, 9 Outlet, 15ft Cord (TLM915NC)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- TRIPP LITE PDU, Basic, 3.3kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20HVL6)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- EATON WIRING DEVICES Outlets Eagle Sur/Protec Multi (1176V)
- Tripp Lite Extension Cords & Power Strips