Shop All Power Strips
Tripp Lite
Power Strip, 4-Outlet, 5-20P, 15ftcord
Mfr # PS120420
Zoro # G5177700
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120V
- Color Silver
- Cord Length 4.57m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # PS120420
- Zoro # G5177700
- UPC # 037332186126
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Depth | 12" |
Width | 1.6" |
Height | 1.3" |
Unit Dimensions (hwd / in.) | 1.250 x 1.620 x 12.000 |
Input Cord Length (ft.) | 15 |
Description
Power Strip,4-Outlet,5-20P,15ftcord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 300A, 700V AC, Non-Indicating (L70QS300.X)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- TRIPP LITE PDU, Metered, 1.4kW, 120V, 13 5-15R, 1U (PDUMH15-RA)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- Tripp Lite Extension Cords & Power Strips