Shop All Power Strips
Tripp Lite
Power Strip 120V 5-15R 24 Outlet 15ft Cord Vertical Metal 0URM
Mfr # PS7224
Zoro # G6771653
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 120VAC
- Color Silver
- Cord Length 4.57m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # PS7224
- Zoro # G6771653
- UPC # 037332218117
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Details
Item | Vertical Power Strip |
Number of Outlets | 24 |
Voltage | 120VAC |
Color | Silver |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Clamp |
Housing Material | Aluminum |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Frequency | 50/60 Hz |
Description
Power Strip 120V 5-15R 24 Outlet 15ft Co
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.50A, 250V AC, 10kA (TRM1/2)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- Tripp Lite Power Strips