Shop All Power Strips
Tripp Lite
Power Strip, 12-Outlet, 5-15P, 36in cord
Mfr # PS361206
Zoro # G5177667
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120VAC
- Color Silver
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Product Information
- Brand Tripp Lite
- MFR # PS361206
- Zoro # G5177667
- UPC # 037332186621
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Height | 1.3" |
Width | 1.5" |
Depth | 36" |
Unit Dimensions (hwd / in.) | 1.250 x 1.500 x 36.000 |
Input Cord Length (ft.) | 6 |
Description
Power Strip,12-Outlet,5-15P,36in cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- EATON BUSSMANN Plug Fuse Adapter, SA Series, 15A, Not Rated (BP/SA-15)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft., White (PS410HGOEMX)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- CORDINATE Ext Cord 2 Outlet 10Ft 250J 2USB 2.4A (41691)
- Tripp Lite Power Strips