Shop All Power Strips
Tripp Lite
Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers
Mfr # TLM815NS
Zoro # G4067215
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15 A
- Voltage 120 V
- Color Yellow/Black
- Cord Length 15 ft
Product Information
- Brand Tripp Lite
- MFR # TLM815NS
- Zoro # G4067215
- UPC # 37332140159
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Width | 5.1" |
Length | 10.25" |
Height | 1.5" |
Description
Tripp Lite Power It! Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Safety Covers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- TRIPP LITE PDU, Basic, 1.44kw, 120V, 14 5-15R, 5-15P, 0U (PDUV15)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- TRIPP LITE Power Strip, 9 Outlet, 15ft Cord (TLM915NC)
- Tripp Lite Power Strips