Shop All Power Inverters
Tripp Lite
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets
Mfr # APSX1012SW
Zoro # G5190739
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC; 220V/230V/240V AC
- Inverter Output Voltage 230V AC
- Outlet Type Hardwired
Product Information
- Brand Tripp Lite
- MFR # APSX1012SW
- Zoro # G5190739
- UPC # 037332161338
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 7-1/4" |
Width | 8-3/4" |
Height | 18" |
Unit Dimensions (hwd / in.) | 7.250 x 9.000 x 18.000 |
Description
Inverter,1000W,12VDC,Sine Wave,Hardwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- HUBBELL WIRING DEVICE-KELLEMS Base, Gray, Steel, Bases (HBL4750B10GY)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (EMS1250UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- Tripp Lite Power Inverters