Item
|
Power Inverter
|
Peak Output Power
|
7,200 W
|
Continuous Output Power
|
3,600 W
|
Inverter Output Form
|
Modified Sine Wave
|
Inverter Input Voltage
|
36V DC; 230V AC
|
Inverter Output Voltage
|
230V AC
|
Outlet Type
|
Hardwired
|
DC Connection
|
Bolt Down Terminals
|
Number of Outlets
|
1
|
Case Material
|
Polycarbonate
|
Features
|
Expandable Runtime; Overload Protection; Overvoltage Correction
|
Nominal Output Power
|
3,600 W
|
Standards
|
RoHS
|
Max. Input Current
|
Full continuous load - 114 A at 36V DC; 26 A at 230V AC with full inverter and charger load
|
Charger Output Amps
|
30 A
|
Inveter Output Voltage
|
230V
|
Output Frequency
|
50 Hz
|
Additional Information
|
DC Input: Requires 36 VDC input source capable of delivering 114 A, AC Input: 230 VAC, AC Output: 230 VAC nominal, DC Charger Output: 36 VDC nominal, DC Input connection type: Set of DC bolt-down terminals, AC Input connection type: Hardwire via built in junction box with cover plate, Cooling method: Fan, Transfer time from line power to battery mode: 4 to 6 milliseconds, Low voltage transfer to battery power: User configurable to 144V, 163V, 182V & 201V, High voltage transfer to battery power: User configurable to 259 to 278V, Frequency control for operating stability, Resettable circuit breaker protects APS against system overload, RJ45 port allows connection of APS remote switch (part# APSRM), Switch allows user to select between off, auto-invert and charge-only settings, Advanced 30 amp, 3-stage battery charger and selector switch for gel or wet cell batteries, Allows unlimited runtime capability by allowing the use any number of user-supplied batteries, Battery runtime is dependent upon the size and number of user-supplied batteries in 36-volt configuration, Overload protection: Includes 12 A input breaker dedicated to the charging system and 20 A output breaker for AC output loads
|
Package Contents
|
APS PowerVerter INT APSINT3636VR Power Inverter With Charger, Instruction manual with Warranty Information, Wired Remote Switch with full LED status indicators (model APSRM4)
|
Maximum Frequency
|
50 Hz
|
Compatibility
|
Compatible with marine, automotive, telecom, computer, emergency and a variety of other applications.
|
Product Series
|
APS
|
Product Line
|
PowerVerter
|
Input Voltage
|
36 V DC, 230 V AC
|
Product Name
|
APS PowerVerter INT APSINT3636VR Power Inverter With Charger
|
Product Color
|
Black
|
Output Voltage
|
36 V DC, 230 V AC
|
Input Voltage Range
|
30 V DC - 45 V DC
|
Battery Pack Accessory (Optional)
|
98-121 sealed lead acid battery (optional)
|
Voltage Compatibility (VDC)
|
36
|
Transfer Time (Line Power to Battery Mode)
|
20 milliseconds (typical - compatible with many computers, servers and networking equipment - verify transfer time compatibility of loads for UPS applications)
|
Nominal Input Voltage(s) Supported
|
230V AC
|
Low Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage drops to 144V (user adjustable to 163, 182V - see manual)
|
Frequency Compatibility
|
50 Hz
|
Voltage Compatibility (VAC)
|
230
|
Output Voltage Regulation
|
LINE POWER (AC): Maintains 230V nominal sine wave output from line power source. INVERTER POWER (AC): Maintains PWM sine wave output voltage of 230 VAC (+/-5%).
|
Output Frequency Regulation
|
50 Hz (+/- 0.3 Hz)
|
Package Includes
|
APSINT3636VR 3600W APS INT Series 36V DC 230V AC Inverter/Charger;APSRM4 remote control module;Owner's manual
|
Switches
|
3 position on/off/remote switch enables simple on/off power control plus "auto/remote" setting that enables distant on/off control of the inverter system when used in conjunction with optional APSRM4 accessory when used in inverter mode. In AC uninterruptible power mode, "auto/remote" setting enables automatic transfer from line power to battery power - to maintain continuous AC power to connected loads.
|
Front Panel LEDs
|
Set of 6 LEDs offer continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences.
|
Voltage Regulation Description
|
Includes automatic voltage regulation to correct brownouts and over-voltages back to usable levels
|
DC System Voltage (VDC)
|
36
|
Recommended Electrical Service
|
DC INPUT: Requires 36VDC input source capable of delivering 114A for the required duration (when used at full continuous capacity - DC requirements increase during OverPower and DoubleBoost operation). For automotive applications, professional hardwire installation with 300A minimum battery system fusing is recommended.
|
Nominal Output Voltage(s) Supported
|
230V
|
Load Sensing
|
Optional load sense function enables automatic inverter shutoff and startup as connected equipment is powered off and on. Front panel load sense potentiometer can be set to shutoff or turn on inverter power in response to loads of any level, up to 150 watts.
|
Relative Humidity
|
0%-95% Non-Condensing
|
Battery Charge
|
30-amp high/7.5A low
|
Brownout Correction
|
Brownouts are automatically boosted by 10%
|
Expandable Runtime
|
Yes
|
Form Factors Supported
|
Mounting slots enable permanent placement of inverter on any horizontal surface (see manual for additional mounting information)
|
High Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage increases to 259V (user adjustable to 264 - see manual)
|
Material of Construction
|
Polycarbonate
|
Overvoltage Correction
|
Over-voltages are automatically reduced by 10%
|
Maximum Input Amps / Watts
|
DC INPUT: Full continuous load - 114A at 36VDC. AC INPUT: 26 amps at 230VAC with full inverter and charger load (10.4A max charger-only / combined input load to support charger and AC output is automatically controllable to 66%-33%-0% based on AC output loading using the charger limiting set points - see manual for setting instructions)
|
Overload Protection
|
Includes 12A input breaker dedicated to the charging system and 20A output breaker for AC output loads.
|
Output Receptacles
|
Hardwire
|