Tripp Lite

Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets


product price: $839.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Peak Output Power 3,600 W
  • Continuous Output Power 1,800 W
  • Inverter Output Form Modified Sine Wave
  • Inverter Input Voltage 12V DC
  • Inverter Output Voltage 120V AC
See all product information

Product Information

Details

Item Power Inverter
Peak Output Power 3,600 W
Continuous Output Power 1,800 W
Inverter Output Form Modified Sine Wave
Inverter Input Voltage 12V DC
Inverter Output Voltage 120V AC
Outlet Type GFCI
DC Connection Bolt Down Terminals, Input Terminals
Number of Outlets 2

Description

Replacement for Tripp Lite Pv1800gfci

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.