Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets
Mfr # RV3012OEM
Zoro # G0566146
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tripp Lite
- MFR # RV3012OEM
- Zoro # G0566146
- UPC # 037332117427
- Country of Origin China
- Category Power Inverters
Dimensions
Inverter Width | 11.5 in |
Width | 11-1/2" |
Charger Width | 11.5 in |
Charger Depth | 16.8 in |
Inverter Depth | 16.75 in |
Depth | 16-3/4" |
Inverter Height | 9.75 in |
Charger Height | 9.8 in |
Height | 9-3/4" |
Unit Dimensions (hwd / in.) | 9.750 x 11.500 x 16.750 |
Input Cord Length Details | DC INPUT: User supplies cabling. 0 gauge or larger (see manual). AC INPUT: hardwire |
Description
Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection Input Terminals, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Charger Input Voltage 120V AC/12V DC, Charger Output Voltage 120V AC, Case Material Steel, Cooling Method Fan, Charger Height 9.8 in, Charger Width 11.5 in, Charger Depth 16.8 in, Inverter Height 9.75 in, Inverter Width 11.5 in, Inverter Depth 16.75 in, Automatic/Manual Automatic, Charger Input Current 140 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- COBRA Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets (CPI400PSW)
- Tripp Lite Power Inverters