Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets
Mfr # APSX3024SW
Zoro # G4403427
product price: $2,112.99
/ea
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC; 230V AC
- Inverter Output Voltage 230V AC
Product Information
- Brand Tripp Lite
- MFR # APSX3024SW
- Zoro # G4403427
- UPC # 037332141071
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 10.08" |
Inverter Height | 10.1 in |
Inverter Depth | 12.4 in |
Charger Width | 8.9 in |
Charger Depth | 12.4 in |
Width | 12.40" |
Height | 8.90" |
Inverter Width | 8.9 in |
Charger Height | 10.1 in |
Unit Dimensions (hwd / in.) | 10.080 x 8.900 x 12.400 |
Description
Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection 2 Bolt-Down Terminals, Peak Output Power 6,000 W, Inverter Input Voltage 230V AC, Inverter Output Voltage 230V AC, Charger Input Voltage 230V AC, Charger Output Voltage 230V, Case Material Metal, Cooling Method Fan, Application Speed Tools; Computers; Leds; Fans; Audio/Video Components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2448UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter, Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (EMS1250UL)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- Tripp Lite Power Inverters