Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets
Mfr # MRV2012UL
Zoro # G4404181
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tripp Lite
- MFR # MRV2012UL
- Zoro # G4404181
- UPC # 037332149121
- Country of Origin China
- Category Power Inverters
Dimensions
Inverter Width | 10.5 in |
Inverter Height | 8 in |
Charger Depth | 17.5 in |
Inverter Depth | 17.5 in |
Height | 8" |
Charger Height | 8 in |
Charger Width | 10.5 in |
Depth | 10-1/2" |
Width | 17-1/2" |
Unit Dimensions (hwd / in.) | 8.000 x 10.500 x 17.500 |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, DC Connection Input Terminals, Peak Output Power 4,000 W, Inverter Input Voltage 120V AC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 120V, Case Material Aluminum, Polycarbonate, Cooling Method Fan, Application Recreational Applications, Features Display Leds, Moisture-Resistant Construction Enables Vehicular Operation in High-Humidity Environments, Overtemperature Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Plug-To-Plug Cable, 2 Ga, 12ft. (602560-001)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange (500794)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (EMS1250UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 2 Outlets (PICOGLF40W48V240VS)
- Tripp Lite Power Inverters