Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets
Mfr # APS1250
Zoro # G3258245
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,500 W
- Continuous Output Power 1,250 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tripp Lite
- MFR # APS1250
- Zoro # G3258245
- UPC # 037332121653
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 8-3/4" |
Inverter Height | 7 in |
Depth | 9" |
Charger Width | 8.8 in |
Inverter Width | 8.7 in |
Charger Depth | 9 in |
Height | 7" |
Charger Height | 7 in |
Inverter Depth | 9 in |
Unit Dimensions (hwd / in.) | 7.000 x 8.750 x 9.000 |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, DC Connection Input Terminals, Peak Output Power 2,500 W, Number of Outlets 2, Inverter Input Voltage 120V AC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Case Material Polycarbonate, Cooling Method Fan, Application Powering Tools; Saws; Motors; Pumps; Portable Lighting; Appliances and Computer Equipment in Heavy-Load Conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (EMS1250UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- BETTERBATTERY Truesine 2000W 80A 120AC-12V DC Freedom XC 2000 Inverter & Charger with Hardwire (BE3639812)
- Tripp Lite Power Inverters