Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets
Mfr # APS750
Zoro # G2596675
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 1,500 W
- Continuous Output Power 750 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Product Information
- Brand Tripp Lite
- MFR # APS750
- Zoro # G2596675
- UPC # 037332121608
- Country of Origin China
- Category Power Inverters
Dimensions
Charger Height | 7 in |
Height | 8-3/4" |
Charger Depth | 9 in |
Depth | 7" |
Width | 9" |
Inverter Depth | 9 in |
Inverter Height | 7 in |
Length | 12.5" |
Inverter Width | 8.7 in |
Charger Width | 8.8 in |
Unit Dimensions (hwd / in.) | 7.000 x 8.750 x 9.000 |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, DC Connection Input Terminals, Peak Output Power 1,500 W, Number of Outlets 2, Inverter Input Voltage 120V AC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 120V, Case Material Polycarbonate, Cooling Method Fan, Application Powering Tools; Saws; Motors; Pumps; Portable Lighting; Appliances and Computer Equipment in Heavy-Load Conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412241606C)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- 3M Shrink Tubing, 0.56in ID, Gray, 2in (8443-2)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter, Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 7,200 W Peak, 3,600 W Continuous, 1 Outlets (APS3636VR)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- GO POWER! Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets (79950)
- Tripp Lite Power Inverters