Shop All Power Cables
Tripp Lite
Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft
Mfr # P032-002-2C13
Zoro # G5189348
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 2 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Product Information
- Brand Tripp Lite
- MFR # P032-002-2C13
- Zoro # G5189348
- UPC # 037332156495
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 2 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 2 |
Cable Outer Diameter (OD) | 9.3mm; 11mm |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200HG)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 47.16x15.2 (XR473516012)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- Tripp Lite Power Cables