Shop All Power Cables
Tripp Lite
Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft
Mfr # P040-006
Zoro # G5180080
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 250V AC
- Wire Size 12 AWG
- Number of Conductors 3
- Max. Amps 20
Product Information
- Brand Tripp Lite
- MFR # P040-006
- Zoro # G5180080
- UPC # 037332164902
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Wire Size | 12 AWG |
Unit Dimensions (hwd / in.) | 0.500 x 6.000 x 7.800 |
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 11mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- Tripp Lite Power Cables