Shop All Power Cables
Tripp Lite
Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft
Mfr # P045-010
Zoro # G5180029
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 125V AC
- Wire Size 12 AWG
- Number of Conductors 3
- Max. Amps 20
Product Information
- Brand Tripp Lite
- MFR # P045-010
- Zoro # G5180029
- UPC # 037332140937
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 12 AWG |
Cable Length (ft.) | 10 |
Cable Outer Diameter (OD) | 11mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKR012)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- UNIRISE USA 4Ft Blue C13-C20 Pdu Power Cord, Sjt, 15Amp, 250V (PWCD-C13C20-15A-04F-BLU)
- Tripp Lite Power Cables