Shop All Power Cables
Tripp Lite
Power Cord, HD, C19, 5-20P, 20A, 12AWG, 10ft
Mfr # P049-010
Zoro # G5179916
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 125V AC
- Wire Size 12 AWG
- Number of Conductors 3
- Max. Amps 20
Product Information
- Brand Tripp Lite
- MFR # P049-010
- Zoro # G5179916
- UPC # 037332140944
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 12 AWG |
Cable Outer Diameter (OD) | 11mm |
Cable Length (ft.) | 10 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- GARDNER BENDER Gardner Bender GSW-68 Brass Plated 3 Way Rotary Switch (380121)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- RACO Insulating Bushing, 4", Plastic (1416)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- TRIPP LITE Heavy Duty Power Cord, C14, C13, 14LA, 18ft (P005-18N)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- Tripp Lite Power Cables