Shop All Power Cables
Tripp Lite
Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft
Mfr # P018-006
Zoro # G5180421
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Product Information
- Brand Tripp Lite
- MFR # P018-006
- Zoro # G5180421
- UPC # 037332168443
- Country of Origin Viet Nam
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 9.3mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 8ft (P004-008)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- Tripp Lite Power Cables