Shop All Power Cables
Tripp Lite
Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft
Mfr # P023-001
Zoro # G5180336
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1 ft.
- Voltage 120V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Product Information
- Brand Tripp Lite
- MFR # P023-001
- Zoro # G5180336
- UPC # 037332145567
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 1 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 1 |
Cable Outer Diameter (OD) | 9.2mm |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1074 30Mv Thermocouple 24" (Q340A1074)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 1 Pole, 240/277V AC, Medium Curve (CA1-B0-34-670-321-D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 6ft (P024-006-13A)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- Tripp Lite Power Cables