Shop All Power Cables
Tripp Lite
Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft
Mfr # P007-012
Zoro # G5180467
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Voltage 125V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Product Information
- Brand Tripp Lite
- MFR # P007-012
- Zoro # G5180467
- UPC # 037332182548
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Wire Size | 14 AWG |
Cable Outer Diameter (OD) | 9.3mm |
Cable Length (ft.) | 12 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- PANDUIT VERT WM ENCLOSURE 3RU ACT 3RU PASS (WME3BL)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- GARMIN Garmin GA-0101267635 Powercord for Ice Fishing & Panoptix PS22 (GA-0101267635)
- Tripp Lite Power Cables